Multi-Tap Connector, Aluminum, Insulated, 14 to 4 AWG

Item #: 329867

Cat #: BIBS44

UPC: 781810134122

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 14 AWG to 4 AWG, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 4 Port, 1 Sided Entry, 14 AWG to 4 AWG, 600 Volt, AL/CU Rated
Also known as: 781810134122, BIBS44

Specifications

Color: Clear
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 4
Color: Clear
Size: 1/4
Allowable Gauge Range: 14 - 4
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 4

Customer Reviews

No reviews for this product
(0)