Multi-Tap Connector, 6-Port, Clear, Insulated, 10 AWG - 350 MCM, 2-Sided

Item #: 329859

Cat #: BIBD3506

UPC: 781810133477

Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Tap Connector, Aluminum, Insulated, 6 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated
Also known as: 781810133477, BIBD3506

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Wire/Cable Openings: 6
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 6
Volts AC: 600
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)