Multi-Tap Connector, 5-Port, Clear, Insulated, 10 AWG - 350 MCM, 2-Sided

Item #: 329857

Cat #: BIBD3505

UPC: 781810133460

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 5 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated

Overview

Multi-Tap Connector, Aluminum, Insulated, 5 Port, 2 Sided Entry, 10 AWG to 350 MCM, 600 Volt, AL/CU Rated
Also known as: 781810133460, BIBD3505

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 8 - 350
Wire/Cable Openings: 5
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 5
Volts AC: 600
Allowable Gauge Range: 8 - 350

Customer Reviews

No reviews for this product
(0)