Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 2/0 AWG
Item #: 329819
Cat #: YAZ262TC38
UPC: 781810065426
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2/0 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810065426, YAZ262TC38
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Material: | Copper |
Stud Size: | 3/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)