Compact Fluorescent Lamp, 4-Pin, Dulux L, 28W, 3000K

Item #: 329794

Cat #: FT40DL/28W/830/SS/ECO

UPC: 046135205187

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Supersaver, 28 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2800, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10

Overview

Compact Fluorescent Lamp, Supersaver, 28 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 2800, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 10
Also known as: 046135205187, FT40DL/28W/830/SS/ECO

Specifications

Shape: PL-L (Twin Tube Long)
Color Temperature: 3000 (Warm White)
Lumens: 2800
Wattage: 28
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Lumens: 2800
Color Rendering Index (CRI): 80
Base: 4-Pin (2G11)
Color Temperature: 3000 (Warm White)
Wattage: 28
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)