Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 6 AWG

Item #: 329768

Cat #: YAV6CLTC14FX

UPC: 781810022825

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 6 AWG, Color Coded Blue

Overview

Compression Lug, Copper, 1-Hole, 1/4", Standard Barrel, 6 AWG, Color Coded Blue
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810022825, YAV6CLTC14FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)