Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 Flex

Item #: 329760

Cat #: YAV26LTC38FX

UPC: 781810021989

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 Flex, 3/8 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2/0 Flex, 3/8 Inch Bolt Hole, Coded Black, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810021989, YAV26LTC38FX

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Color: Black
Volts AC: 600
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)