Compact Fluorescent Lamp, 4-Pin, Dulux D, 15W, 4100K

Item #: 329754

Cat #: CF18DD/E/15W/SS/841/ECO

UPC: 046135202261

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Supersaver, 15 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1125, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50

Overview

Compact Fluorescent Lamp, Supersaver, 15 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1125, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50
Also known as: 046135202261, CF18DD/E/15W/SS/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 1125
Wattage: 15
Light Technology: Fluorescent
Base: 4-Pin (G24q-2)
Color Temperature: 4100 (Cool White)
Shape: 2D (Double D)
Wattage: 15
Base: 4-Pin (G24q-2)
Color Rendering Index (CRI): 82
Lumens: 1125
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)