Fluorescent Lamp, Coated, High Output, T5, 46", 50W, 4100K

Item #: 329734

Cat #: FP54/50W/841/HO/SS/ECO/SL

UPC: 046135200519

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temperature: 4100K, Length: 46 inch, Standard Case Qty: 40 *Sylvania Part # 20051* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Coated, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temperature: 4100K, Length: 46 inch, Standard Case Qty: 40 *Sylvania Part # 20051* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135200519, FP54/50W/841/HO/SS/ECO/SL

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 4450
Length: 4 ft, 48 in
Wattage: 50
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 4450
Wattage: 50
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)