60A 600V CLASS R FUSE CONVRSION KIT

Item #: 329732

Cat #: TRK26A

UPC: 783164160963

Documents & Guides
60A 600V CLASS R FUSE CONVRSION KIT
Sign In or Register to view pricing and more.

No associated products found.

Overview

60A 600V CLASS R FUSE CONVRSION KIT
Also known as: 783164160963, TRK26A

Specifications

Mounting: Device
Class: R
Volts AC: 600
Amps: 60
Mounting: Device
Volts AC: 600
Class: R
Amps: 60

Customer Reviews

No reviews for this product
(0)