This product may not be available in all locations.
Neutral Lug Kit, PowerMark Gold, 6AWG - 250MCM, Top of Neutral
Item #: 329729
Cat #: TNLK250
UPC: 783164158649
Documents & Guides
Neutral Lug Kit, PowerMark Gold, 6 AWG to 250 MCM, Top of Neutral Only
Sign In or Register to view pricing and more.
Overview
Neutral Lug Kit, PowerMark Gold, 6 AWG to 250 MCM, Top of Neutral Only
Also known as: 783164158649, TNLK250
Specifications
Type: | Neutral Kit |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 600 |
Type: | Neutral Kit |
Poles: | 3 |
Mounting: | Panel |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)