Has Been Replaced By Leviton IPM06-1LZ

Item #: 329728

Cat #: 6613-PLI

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Leviton IPM06-1LZSureSlide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Electro-Mechanical, Preset, Illuminated, Color: Ivory. Has Been Replaced By Leviton IPM06-1LZ - Item #767036

Overview

Has Been Replaced By Leviton IPM06-1LZSureSlide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Electro-Mechanical, Preset, Illuminated, Color: Ivory. Has Been Replaced By Leviton IPM06-1LZ - Item #767036
Also known as: 6613-PLI

Specifications

Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Illuminated
Wattage: 450
Volts AC: 120
Color: Ivory
Type: 3-Way, Slide, Preset, Low Voltage, Magnetic, Illuminated
Volts AC: 120
Wattage: 450
Color: Ivory

Customer Reviews

No reviews for this product
(0)