This product may not be available in all locations.
3
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 20 Space
Item #: 329716
Cat #: TLM2020CCUG
UPC: 783164156744
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 20 Space, 40 Circuits, NEMA 1, Combo, Factory Installed Ground Bar
Sign In or Register to view pricing and more.
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 20 Space, 40 Circuits, NEMA 1, Combo, Factory Installed Ground Bar
Also known as: 783164156744, TLM2020CCUG
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Circuits: | 40 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)