Sign In or Register to view pricing and more.
Documents & Guides
Incandescent G40 DTcor Bulb Shape Clear Finish Medium Aluminum Base 100 Watt 120 Volt *Sylvania Part # 15794*
Overview
Incandescent G40 DTcor Bulb Shape Clear Finish Medium Aluminum Base 100 Watt 120 Volt *Sylvania Part # 15794*
Also known as: 046135157943, 100G40/3/RP-120V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Shape: | G40 (Globe) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Lumens: | 1230 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Shape: | G40 (Globe) |
Color Temperature: | 2850 (Warm White) |
Lumens: | 1230 |
Wattage: | 100 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)