NEMA Size 2 COMB Starter Circuit Breaker

Item #: 329639

Cat #: 513-CCB-6P-44

UPC: 662468242066

Sign In or Register to view pricing and more.
Documents & Guides
COMB Starter Circuit Breaker,Size 2,120V 60 Hz,NEMA 4/4X Stainless Steel,25HP (Mtr Prt), 200A (Fdr Prt),Instantaneous Trip - Standard,XFMR, w/2 Pri & 1 Sec Fuse,440/480 VAC - 50/60Hz,Eutectic Overload,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,80. VA,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5

Overview

COMB Starter Circuit Breaker,Size 2,120V 60 Hz,NEMA 4/4X Stainless Steel,25HP (Mtr Prt), 200A (Fdr Prt),Instantaneous Trip - Standard,XFMR, w/2 Pri & 1 Sec Fuse,440/480 VAC - 50/60Hz,Eutectic Overload,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,80. VA,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5
B513
Also known as: 662468242066, 513-CCB-6P-44

Specifications

Phase: 3
Amps: 800
IP/NEMA Rating: NEMA 3R
Phase: 3
IP/NEMA Rating: NEMA 3R
Amps: 800

Customer Reviews

No reviews for this product
(0)