Breaker, 40A, 240VAC, 3P, 22kAIC, Stab-In

Item #: 329625

Cat #: THHQL32040

UPC: 783164117714

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 40 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 40 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117714, THHQL32040

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 40
Volts AC: 120, 240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)