![Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial](https://rexel-cdn.com/products/image.jpg?i=24474C81-4A21-4E48-AF4F-D2C6B3880FF2&f=420)
Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial
Item #: 329604
Cat #: 5362BN
UPC: 781786715059
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Brown, Commercial/Industrial, Heavy Duty
Overview
Duplex Receptacle, 20 Amps, 125 Volts, NEMA 5-20R, 2-Pole 3-Wire Grounding, Brown, Commercial/Industrial, Heavy Duty
Also known as: 781786715059, 5362BN
Specifications
Type: | Receptacle, Duplex |
Color: | Brown |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Duplex |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Brown |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)