Breaker, Mechanical Lug Kit, 3P, 400A, 1 - 6000AWG, CU/AL

Item #: 32959

Cat #: AL400LA

UPC: 78590136823

Sign In or Register to view pricing and more.
Breaker, Mechanical Lug Kit, 3-Pole, 400 Amp, #1 AWG - 600 MCM AWG, 2 x 1 Awg - 250MCM, Aluminum

Overview

Breaker, Mechanical Lug Kit, 3-Pole, 400 Amp, #1 AWG - 600 MCM AWG, 2 x 1 Awg - 250MCM, Aluminum
Also known as: 78590136823, AL400LA

Specifications

Poles: 3
Amps: 400
Mounting: Breaker
Material: Aluminum
Standards: California Proposition 65
Poles: 3
Mounting: Breaker
Standards: California Proposition 65
Amps: 400
Material: Aluminum

Customer Reviews

No reviews for this product
(0)