Power Outlet Wallplate, 1-Gang, 2.15" Hole, Nylon, Gray, Midway

Item #: 329408

Cat #: 80728-GY

UPC: 078477119167

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 2.150 Inch Hole Single Power Outlet Wallplate, 30 & 50 Amp Receptacle, Midway Size, Material: Thermoplastic Nylon, Flush Mount - Color/Finish: Gray.

Overview

1-Gang, (1) 2.150 Inch Hole Single Power Outlet Wallplate, 30 & 50 Amp Receptacle, Midway Size, Material: Thermoplastic Nylon, Flush Mount - Color/Finish: Gray.
1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Gray
Also known as: 078477119167, 80728-GY

Specifications

Size: Midway
Type: Power Outlet Receptacle
Mounting: Box
Color: Gray
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Mounting: Box
Material: Thermoplastic, Nylon
Type: Power Outlet Receptacle
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)