15B10BL2PK 120V 12/CS 2/SKU

Item #: 329388

Cat #: 15B10/BL/2PK-120V

UPC: 046135134333

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent B10 DTcor Bulb Shape Clear Finish Medium Aluminum Base 15Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13433*

Overview

Incandescent B10 DTcor Bulb Shape Clear Finish Medium Aluminum Base 15Watt 120Volt Blister Pack 12Bulbs Per Case 2Bulbs Per Package *Sylvania Part # 13433*
Also known as: 046135134333, 15B10/BL/2PK-120V

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: B10 (Blunt Tip)
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 15
Shape: B10 (Blunt Tip)
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)