Proximity Sensor, Inductive, 12mm, 20-250VAC, 2 Wire

Item #: 32938

Cat #: 872C-A2N12-R3

UPC: 662468272902

Documents & Guides
Proximity Sensor, Inductive, 2-Wire AC, 12 mm Tubular, 20 - 250 Volt AC, 2 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, 2-Wire AC, 12 mm Tubular, 20 - 250 Volt AC, 2 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Our Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable, and flexible, these general purpose sensors come in a wide range of sizes, output configurations, and connection options.
Also known as: 662468272902, 872C-A2N12-R3

Specifications

Mounting: Blade
Amps: 100
Volts DC: 125
Length: 5 7/8 in
Type: General Purpose
Volts AC: 250
Interrupt Rating DC: 20 kA
Mounting: Blade
Volts DC: 125
Type: General Purpose
Interrupt Rating DC: 20 kA
Amps: 100
Length: 5 7/8 in
Volts AC: 250

Customer Reviews

No reviews for this product
(0)