This product may not be available in all locations.
5
more

Circuit Breaker Enclosure, NEMA 3R, 70A, Q-Line Frame, Surface Mount
Item #: 329305
Cat #: TQL70R
UPC: 783164022131
Documents & Guides
Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel, Surface Mount, 17.00 Inch Height x 5.00 Inch Depth x 6.90 Inch Width, 10.5 Lbs Weight
Sign In or Register to view pricing and more.
No associated products found.
Overview
Enclosure, Circuit Breaker, Q-Line Frame Type, 70 Amp Rated, NEMA 1, Steel, Surface Mount, 17.00 Inch Height x 5.00 Inch Depth x 6.90 Inch Width, 10.5 Lbs Weight
Also known as: 783164022131, TQL70R
Specifications
Poles: | 2 |
Amps: | 70 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Poles: | 2 |
Mounting: | Surface |
Amps: | 70 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)