60W, Incandescent, A15, Soft White, Candelabra Base, 120V

Item #: 329290

Cat #: 60A15C/SW/FAN/2/12/BL-120V

UPC: 046135107771

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt, Incandescent, A15 Shape, Soft White, Fan Lamp, Candelabra Base, 120 Volt, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 10777*

Overview

60 Watt, Incandescent, A15 Shape, Soft White, Fan Lamp, Candelabra Base, 120 Volt, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 10777*
Also known as: 046135107771, 60A15C/SW/FAN/2/12/BL-120V

Specifications

Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Lumens: 625
Wattage: 60
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 625
Light Technology: Incandescent
Color Temperature: 2850 (Warm White)
Shape: A15 (Arbitrary)
Wattage: 60
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)