BUSS FUSEBLOCK WAS 2966

Item #: 329273

Cat #: BG3023SQ

UPC: 051712736718

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BG open fuse block, 1-20 A, Three-pole, Class G, Screw/quick connect, 100 kAIC, Thermoplastic, 600 V, For use with SC fuse, #14-10 AWG Cu

Overview

Eaton Bussmann series BG open fuse block, 1-20 A, Three-pole, Class G, Screw/quick connect, 100 kAIC, Thermoplastic, 600 V, For use with SC fuse, #14-10 AWG Cu
Eaton’s Bussmann® series fuse blocks for us with Class G fuses. These Bussmann series fuse blocks are offered in phenolic and thermoplastic with options for DIN rail adapters as well as an inline holder option
Also known as: 051712736718, BG3023SQ

Specifications

Poles: 3
Mounting: Screw
Type: Fuse Block
Amps: 20
Material: Thermoplastic
Class: G
Volts AC: 600
Poles: 3
Type: Fuse Block
Material: Thermoplastic
Volts AC: 600
Mounting: Screw
Amps: 20
Class: G

Customer Reviews

No reviews for this product
(0)