This product has been discontinued.

Add-A-Pole Fuse Block, 2-Pole, 1/10-30A 600V, 13/32" x 1-1/2" Fuses
Item #: 329259
Cat #: BMA6032PQ
UPC: 051712725446
Documents & Guides
Add-A-Pole Fuse Block, 2-Pole, 1/10-30A, 600V, 13/32" x 1-1/2" Fuses, Pressure Plate w/Quick Connect, Use with Bussmann KTK, FNQ, FNM, BAF, BAN & AGU
Sign In or Register to view pricing and more.
No associated products found.
Overview
Add-A-Pole Fuse Block, 2-Pole, 1/10-30A, 600V, 13/32" x 1-1/2" Fuses, Pressure Plate w/Quick Connect, Use with Bussmann KTK, FNQ, FNM, BAF, BAN & AGU
Also known as: 051712725446, BMA6032PQ
Specifications
Family / Style: | BM |
Type: | Fuse Block |
Mounting: | Pressure Plate |
Volts AC: | 600 |
Class: | Midget |
Family / Style: | BM |
Mounting: | Pressure Plate |
Class: | Midget |
Type: | Fuse Block |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)