Breaker, 60A, 2P, 120/240V, 10 kAIC, Q-Line Series

Item #: 329218

Cat #: THQL22060

UPC: 783164012095

Documents & Guides
60 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012095, THQL22060

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 60
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)