Recp Single 20A 125V 2P3W H/L BK

Item #: 329216

Cat #: AHL520R

UPC: 040893676937

Sign In or Register to view pricing and more.
Recp Single 20A 125V 2P3W H/L BKRecp Single 20A 125V 2P3W H/L BK 3676937

Overview

Recp Single 20A 125V 2P3W H/L BKRecp Single 20A 125V 2P3W H/L BK 3676937
Also known as: 040893676937, AHL520R

Specifications

Type: Locking, Single
Color: Black
Amps: 20
NEMA Configuration: L5-20R
Type: Locking, Single
Amps: 20
Color: Black
NEMA Configuration: L5-20R

Customer Reviews

No reviews for this product
(0)