28" Hinged Cover with Lock, White, Use with 47605-28N Enclosure

Item #: 32921

Cat #: 47605-28D

UPC: 078477219799

Sign In or Register to view pricing and more.
28" Hinged Cover with Lock, Color: White. For use with 47605-28N Enclosure.

Overview

28" Hinged Cover with Lock, Color: White. For use with 47605-28N Enclosure.
Leviton Structured Media Center, Series 280, 28" Hinged Cover Only
Also known as: 078477219799, 47605-28D

Specifications

Diameter: 28 in
Color: White
Type: Hinged Cover
Material: Steel
Diameter: 28 in
Type: Hinged Cover
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)