
BUSS SMALL DIMENSION FUSE SLOW BLOW
Item #: 329195
Cat #: GMF-4
UPC: 051712716840
Sign In or Register to view pricing and more.
Documents & Guides
4A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Overview
4A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Also known as: 051712716840, GMF-4
Specifications
Volts AC: | 300 |
Amps: | 4 |
Type: | Non-Rejecting, Time Delay |
Interrupt Rating DC: | 10 kA |
Volts AC: | 300 |
Type: | Non-Rejecting, Time Delay |
Amps: | 4 |
Interrupt Rating DC: | 10 kA |
Customer Reviews
No reviews for this product
(0)