Cable Tie, Releasable, 9.0L (229mm), Ext

Item #: 329168

Cat #: PRT2EH-Q0

UPC: 074983542994

Sign In or Register to view pricing and more.
Pan-Ty® releasable lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® releasable lashing tie, extra-heavy cross section, 9.0 (229mm) length, weather resistant nylon 6.6, black, standard package.
Also known as: 074983542994, PRT2EH-Q0

Specifications

Color: Black
Material: Nylon
Length: 9 in
Color: Black
Length: 9 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)