Compact Fluorescent Lamp, 4-Pin, Dulux D, 18W, 2700K

Item #: 32915

Cat #: CF18DD/E/827/ECO

UPC: 046135206832

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20683* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-2), Lumens: 1150, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 20683* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135206832, CF18DD/E/827/ECO

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 1150
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (G24q-2)
Wattage: 18
Shape: 2D (Double D)
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q-2)
Color Rendering Index (CRI): 82
Lumens: 1150
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)