Ground Bar, G Pattern, Hardware, 1/4" H x 4" W x 12" L, Copper

Item #: 329120

Cat #: GBI-14412G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ground Bar, G Pattern, Insulators, Angle Adapters, 1/4 Inch Height x 4 Inch Width x 12 Inch Length, Copper

Overview

Ground Bar, G Pattern, Insulators, Angle Adapters, 1/4 Inch Height x 4 Inch Width x 12 Inch Length, Copper
Also known as: GBI-14412G

Specifications

Width: 2 in
Length: 12 in
Material: Copper
Width: 2 in
Material: Copper
Length: 12 in

Customer Reviews

No reviews for this product
(0)