This product has been discontinued.

Emergency Light, Incandescent, 2-Head, 5.4W, 6V, White
Item #: 329118
Cat #: EM-80
UPC:
Documents & Guides
Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, White, Damp Location Listed
Sign In or Register to view pricing and more.
No associated products found.
Overview
Emergency Light, Incandescent, 2 Head, 5.4 Watt, 6 Volt, White, Damp Location Listed
Also known as: EM-80
Specifications
Volts DC: | 6 |
Material: | Thermoplastic |
Color: | White |
Wattage: | 5.400 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Volts DC: | 6 |
Color: | White |
Light Technology: | LED |
Material: | Thermoplastic |
Wattage: | 5.400 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)