Load Center, Main Lug, 200A, 20/40, 1PH, 100 kAIC, NEMA 3R

Item #: 329080

Cat #: PW2040L1200CU

UPC: 040892650754

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, 200 Amp, 20 Space, 40 Circuit, 1-Phase, 100 kAIC, NEMA 3R, Copper Bus

Overview

Load Center, Main Lug, 200 Amp, 20 Space, 40 Circuit, 1-Phase, 100 kAIC, NEMA 3R, Copper Bus
Also known as: 040892650754, PW2040L1200CU

Specifications

Amps: 200
Poles: 2
Spaces: 20
Mounting: Surface
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Spaces: 20
Phase: 1
Volts AC: 120/240
Circuits: 40
Poles: 2
Mounting: Surface
Family / Style: PL
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)