Standard Slab Box, Non-Metallic

Item #: 329057

Cat #: 089460

UPC: 622454894600

Sign In or Register to view pricing and more.
Documents & Guides
Standard Slab Box, Side Knockout: (8) 1/2 Inch, Non-Metallic

Overview

Standard Slab Box, Side Knockout: (8) 1/2 Inch, Non-Metallic
Also known as: 622454894600, 089460

Specifications

Color: Gray
Width: 8 in
Height: 2 7/8 in
Material: PVC
Depth: 1/2 in
Cubic Inches: 44 in³
Color: Gray
Height: 2 7/8 in
Depth: 1/2 in
Width: 8 in
Material: PVC
Cubic Inches: 44 in³

Customer Reviews

No reviews for this product
(0)