1-1/2 IN COMB CPLG EMT/FLEX

Item #: 328974

Cat #: 9150-W

UPC: 783126885255

Documents & Guides
OZ-Gedney Type 9000W EMT Combination Coupling, Trade Size: 1-1/2 IN, 2-1/2 IN Outside Diameter, Length: 2-15/16 IN, Flexibility: EMT And Flexible Steel Conduit, Malleable Iron, Connection: Compression X Screw Clamp, Third Party Certification: UL Fi
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 9000W EMT Combination Coupling, Trade Size: 1-1/2 IN, 2-1/2 IN Outside Diameter, Length: 2-15/16 IN, Flexibility: EMT And Flexible Steel Conduit, Malleable Iron, Connection: Compression X Screw Clamp, Third Party Certification: UL Fi
Also known as: 783126885255, 9150-W

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)