Blank Wallplate, 1-Gang, Nylon, Ivory

Item #: 32896

Cat #: NP13I

UPC: 883778102882

Documents & Guides
Blank Wallplate, 1-Gang, Nylon, Ivory, Box Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Blank Wallplate, 1-Gang, Nylon, Ivory, Box Mount
The Hubbell HUBNP13I cover is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102882, NP13I

Specifications

Type: Blank, Cover, 1-Gang
Size: Standard
Mounting: Box
Gangs: 1
Color: Ivory
Material: Nylon
Type: Blank, Cover, 1-Gang
Mounting: Box
Color: Ivory
Size: Standard
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)