Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, TeraGain® 62.5 Micron/900 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.20", Color: Black, Standard: OM1.
Overview
Fiber Optic Cable, Tight Buffer, Multimode, 6 Strand, TeraGain® 62.5 Micron/900 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.20", Color: Black, Standard: OM1.
Also known as: W30066G01
Specifications
Material: | Fiber |
Color: | Black |
Jacket: | Riser |
Material: | Fiber |
Jacket: | Riser |
Color: | Black |
Customer Reviews
No reviews for this product
(0)