Compression Lug, Copper, 1-Hole

Item #: 328820

Cat #: LCB2-14-Q

UPC: 074983449040

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Long Barrel, Copper, 2 AWG, 1/4" Stud, Brown

Overview

Compression Lug, 1-Hole, Long Barrel, Copper, 2 AWG, 1/4" Stud, Brown
Panduit's tin-plated copper compression lugs are available in a variety of option including long and short barrel, straight, 90, or 45 degree and all lugs are color coded and marked with die index number for proper crimp die selection.
Also known as: 074983449040, LCB2-14-Q

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)