Fuse, 225 Amp Class T Very-Fast-Acting, Current-Limiting, 300V

Item #: 328811

Cat #: JJN-225

UPC: 051712627221

Sign In or Register to view pricing and more.
Documents & Guides
225 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

225 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627221, JJN-225

Specifications

Diameter: 1 in
Class: T
Type: Current-Limiting
Amps: 225
Interrupt Rating DC: 200
Diameter: 1 in
Type: Current-Limiting
Interrupt Rating DC: 200
Class: T
Amps: 225

Customer Reviews

No reviews for this product
(0)