Category 6, Riser, 23/4-Pair, White, 1000' Pull Pack

Item #: 328789

Cat #: 77-240-4A

UPC:

4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - White - Pull Pack Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - White - Pull Pack Length: 1000 ft.
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 77-240-4A

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)