NH DIN Dual Indication Fuse Link, Size 000, 50 Amp, 500V

Item #: 328781

Cat #: 50NHG000B

UPC: 051712625838

Sign In or Register to view pricing and more.
Documents & Guides
NH DIN Dual Indication Fuse Link, Size 000, 50 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs

Overview

NH DIN Dual Indication Fuse Link, Size 000, 50 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs
Also known as: 051712625838, 50NHG000B

Specifications

Class: gG/gL
Type: Fuse Link
Amps: 50
Class: gG/gL
Amps: 50
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)