Category 3, Riser, 24/100-Pair, Gray

Item #: 328772

Cat #: 18-789-33

UPC:

Sign In or Register to view pricing and more.
100 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V, Gray, 0.74"OD

Overview

100 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Indoor, 300V, Gray, 0.74"OD
Also known as: 18-789-33

Specifications

Gauge: 24
Volts AC: 300
Material: Copper
Color: Gray
Length: 5000 ft
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Material: Copper
Length: 5000 ft
Shielding: Unshielded
Volts AC: 300
Color: Gray
Jacket: Riser

Customer Reviews

No reviews for this product
(0)