35mm DIN Rail, 1 Meter

Item #: 328721

Cat #: NDNA100

UPC: 051712603218

Sign In or Register to view pricing and more.
Documents & Guides
35mm DIN Rail, 1 Meter

Overview

35mm DIN Rail, 1 Meter
A DIN rail is a metal rail of a standard type widely used for mounting circuit breakers and industrial control equipment inside equipment racks .
Also known as: 051712603218, NDNA100

Specifications

Length: 1 m
Width: 35 mm
Material: Steel
Length: 1 m
Material: Steel
Width: 35 mm

Customer Reviews

No reviews for this product
(0)