Cutter,cable High Leverage

Item #: 3287

Cat #: 718HL

UPC: 783310128472

Sign In or Register to view pricing and more.
Unique "double Joint" Reduces Handle Effort Required By 25% And Increases Cutting Capacity To 500 Kcmil. Fits Into Tool Boxes. Heat-treated, Precision Ground, Shear Action Blades. Strong Steel Handles With Molded Gripsfor Good Leverage. Patent Pending.

Overview

Unique "double Joint" Reduces Handle Effort Required By 25% And Increases Cutting Capacity To 500 Kcmil. Fits Into Tool Boxes. Heat-treated, Precision Ground, Shear Action Blades. Strong Steel Handles With Molded Gripsfor Good Leverage. Patent Pending.
Unique "double joint" reduces handle effort required by 25% and increases cutting capacity to 500 kcmil Fits into tool boxes Heat-treated, precision ground, shear action blades Strong steel handles with molded grips for good leverage Patent Pending
Also known as: 783310128472, 718HL

Specifications

Type: High Leverage
Material: Steel
Type: High Leverage
Material: Steel

Customer Reviews

No reviews for this product
(0)