Compact Fluorescent Lamp, 4-Pin, Dulux L, 24W, 3500K

Item #: 32866

Cat #: FT24DL/835/ECO

UPC: 046135205804

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 24 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20580* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 24 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 1800, CRI: 80, Color Temperature: 3500K, Standard Case Qty: 10 *Sylvania Part # 20580* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135205804, FT24DL/835/ECO

Specifications

Wattage: 24
Lumens: 1800
Shape: PL-L (Twin Tube Long)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Wattage: 24
Shape: PL-L (Twin Tube Long)
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Lumens: 1800
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)