Liquidtight Connector, 90°, Insulated, Size: 3", Malleable Iron

Item #: 328647

Cat #: 4Q-9300T

UPC: 783126619706

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90°, Insulated, Size: 3 Inch, Malleable Iron

Overview

Liquidtight Connector, 90°, Insulated, Size: 3 Inch, Malleable Iron
Also known as: 783126619706, 4Q-9300T

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)