1-1/4 IN 90 DEG CONN LFMC

Item #: 328632

Cat #: 4Q-9125T

UPC: 783126619300

Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight 90 DEG Connector, Size: 1-1/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 2-1/4 IN Width, Dimensio
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 4Q-T Liquid Tight 90 DEG Connector, Size: 1-1/4 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 2-1/4 IN Width, Dimensio
Also known as: 783126619300, 4Q-9125T

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Material: Malleable Iron
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)