Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 3 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 4-7/8 IN Width, 3-1/8 IN Height, Third Pa
Overview
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 3 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 4-7/8 IN Width, 3-1/8 IN Height, Third Pa
Also known as: 783126618006, 4Q-300T
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)