Splitter, 2 Female, Micro 5 Pin, to 1 Micro Male 5 Pin, Tap Style

Item #: 32858

Cat #: 1485P-RDR5

UPC: 662074315468

Documents & Guides
Splitter, 2 Female, Micro 5 Pin, to 1 Micro Male 5 Pin, Tap Style
Sign In or Register to view pricing and more.

No associated products found.

Overview

Splitter, 2 Female, Micro 5 Pin, to 1 Micro Male 5 Pin, Tap Style
Our Bulletin 898N and 1485P Mini Splitters and Tees provide secure connections for proximity sensors, limit switches and photoelectric sensors. Connectors can be straight or right–angled and are physically keyed to prevent wiring mishaps. Our mini style cabling options include cordsets with integral male or female connector at one end and flying leads at the other. Our patchcord options include cable with integral connector at each end (one male, one female).
Also known as: 662074315468, 1485P-RDR5

Specifications

Gender: Male, Female/Female
Color: Black
Type: Cable Connector:Splitters
Gender: Male, Female/Female
Type: Cable Connector:Splitters
Color: Black

Customer Reviews

No reviews for this product
(0)